Apply to be a TradeMaster!
Main product image of 1/5 HP Fan Motor (208-230V), 12Y75
Magnifying glass
Hover image to zoom
1/5 HP Fan Motor (208-230V), 12Y75
Magnifying glass
Hover image to zoom
$106.28 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/5 HP

Description

–

Please note: This SKU is a direct replacement for 100483-02 and 100483-21.

12Y75 is an official OEM 1/5 HP Motor for Lennox HVAC equipment.

Specs

–
RPM:

1075

Voltage:

208/230V

Phase:

1

Horse Power:

1/5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Exact Replacement

Found the exact replacement easily. The cost beat other sellers. The shipping was fast and free. Highly recommend.
AZ Duke
Maricopa, AZ
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

The motor was a direct replacement for a Lennox A/C. The shipping was fast and the price allowed the repair affordable and beat any other quote the received. Excellent experience.
AZ Duke
Maricopa, AZ
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great, priced right, arrived fast!

I ordered two of these to replace 19 year old motors. Swapped them both out in less than 30 mins. Great experience.
Seth
Central NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part, quick delivery

Exact replacement for the Lennox unit, fit perfectly and got system back in operation in less than 48 hours! Thanks
Steve
Indiana
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM replacement motor

Cannot beat the price, nor the delivery time, got this just to have around, just in case. Well glad I did, bearing failed 6201z 1/2". Installed this motor, took the original apart replaced the bearings now I have a hot back up. This place is awesome, my local heating cooling company use them as well.
Leatherneck189
OH
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased!

This part we needed was a good price and it came really fast. It was a perfect fit. We are very pleased with supply house and nice and cool to with a working AC
RC Farms
Bonne Terre, MO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service fast

Good quality and service.
Trey
Petersburg Va
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

I swapt the noisy old fan motor with brand new original one bought from SupplyHouse. They delivered the fan motor quickly.
Mechanic
Waldwick NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the customer support representative is very helpful and know

the customer suppoert person went an extra mile in finding out the part i was looking for. he asked me for my outdoor ac box serial number and seqrched for me the proper fan motor and shared me the link
Deepu
Boston
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy to order, fast shipping,
Bob
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy