Apply to be a TradeMaster!
Filter menu expanded

Filters

72 items
Reset

SORT

Product Availability
–

Show In Stock Only (62)

Number Of Blades
–

3 (12)
4 (11)

Diameter (Inches)
–

18" (1)
20" (4)
22" (2)
24" (6)
25-1/2" (1)
26" (4)
26-1/2" (1)

Bore
–

1/2" (15)
5/8" (1)

Review Score
–

(17)
(2)

Price Range
–

$25 to $30 (1)
$60 to $70 (2)
$80 to $90 (1)
$90 to $100 (4)
$100 to $200 (26)
$200 to $300 (15)
$300 to $400 (8)
$400 to $500 (6)
$500 to $600 (8)
$800 to $900 (1)

Lennox Fan Motors & Blades

Help Face
Need a little help?
72 items
Grid
List
Compare
Product Image of Fan Blade, 25W67
Fan Blade, 25W67
SKU: 25W67
Lennox
SKU: 25W67
Brand: Lennox
(1)
$132.62 each
In Stock
Get 20 by Mon, Nov 23
In Stock
Get 20 by Mon, Nov 23
Compare
Product Image of 18" 4-Blade Fan w/ 1/2" Bore, 98M20
18" 4-Blade Fan w/ 1/2" Bore, 98M20
SKU: 98M20
Lennox
SKU: 98M20
Brand: Lennox
(9)
$157.23 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Fan Blade, 98M19
Fan Blade, 98M19
SKU: 98M19
Lennox
SKU: 98M19
Brand: Lennox
(1)
$179.16 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 26.5" 3-Blade CCW Fan w/ 1/2" Bore (25°), 85M50
$259.89 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of Fan Blade 22" 4 Blade 1/2" Bore, 30W24
$167.94 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 3 Blade CW Fan Blade, 26 Pitch, 71W99
$132.38 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 3 Blade Fan 1/2" Bore, 43W37
3 Blade Fan 1/2" Bore, 43W37
SKU: 43W37
Lennox
SKU: 43W37
Brand: Lennox
(1)
$173.06 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 3-Blade Fan Assembly, 24" Diameter, 1/2" Bore, 36G80
$115.15 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 24" 3-Blade CW Fan w/ 1/2" Bore, 57C81
$172.19 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 16" Diameter 32 Degree 1/2" CCW 3-Blade Fan, 37L48
$66.75 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of Fan Blade (P-8-11098), 36A74
Fan Blade (P-8-11098), 36A74
SKU: 36A74
Lennox
SKU: 36A74
Brand: Lennox
(2)
$67.34 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 24" 4-Blade Fan Assembly with 1/2" Bore, 54G30
$109.42 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Fan Blade, 45C51
Fan Blade, 45C51
SKU: 45C51
Lennox
SKU: 45C51
Brand: Lennox
(1)
$160.44 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 18" Dia. Fan Blade, 1/2" Bore, 72L75
$151.51 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 26" 4-Blade Fan Assembly with 1/2" Bore, 21W10
$385.04 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of Fan Blade, 16C01
Fan Blade, 16C01
SKU: 16C01
Lennox
SKU: 16C01
Brand: Lennox
(1)
$106.97 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 1/2" Bore 24" Dia. 4 Blade Fan, 12F20
$90.10 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 24" 3-Blade Fan Assembly with 1/2" Bore, 99K45
$96.66 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 22" 4 Bladefan 1/2" Bore Ccw, 98M21
$263.79 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 18" Fan Blade, 1/2" Bore, 72L70
18" Fan Blade, 1/2" Bore, 72L70
SKU: 72L70
Lennox
SKU: 72L70
Brand: Lennox
$143.09 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of Fan Blade, 95C59
Fan Blade, 95C59
SKU: 95C59
Lennox
SKU: 95C59
Brand: Lennox
$109.89 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 1/2" Bore, 18" Dia, 3 Blade, Fan, 97M64
$137.58 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 25.5" 3-Blade CCW Fan w/ 1/2" Bore (20°), 93M97
$376.95 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Fan Blade (18", 4-Blade, 1/2" Bore), 46K12
$141.74 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Fan Blade, 99C63
Fan Blade, 99C63
SKU: 99C63
Lennox
SKU: 99C63
Brand: Lennox
(3)
$108.97 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 22" 3-Blade, 20 Degree, Fan Blade, 82W58
$289.56 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Fan Blade, 72L92
Fan Blade, 72L92
SKU: 72L92
Lennox
SKU: 72L92
Brand: Lennox
(1)
$226.52 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 1/2" Bore, 22" Diameter, 3-Blade Fan, 11W83
$255.44 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 22" 3-Blade Fan 1/2" Bore Ccw, 20W14
$184.79 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 10" Fan 4-Blade, 5/16" Bore, 27K60
$274.70 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 22" Diameter Fan Blade, .5" Bore, 3 Blades, 72L87
$261.86 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of 22" , 3-Blade Fan, 1/2" Bore, 97M67
22" , 3-Blade Fan, 1/2" Bore, 97M67
SKU: 97M67
Lennox
SKU: 97M67
Brand: Lennox
(2)
$298.81 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 26" 4-Blade Fan with 5/8" Bore, 93G90
$506.41 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of 16" Diameter 34 Degree 1/2" CW 5-Blade Fan, 17J62
$162.11 each
In Stock
Get 9 by Tue, Nov 24
In Stock
Get 9 by Tue, Nov 24
Compare
Product Image of Fan Blade 2-Blade 22", 98M91
Fan Blade 2-Blade 22", 98M91
SKU: 98M91
Lennox
SKU: 98M91
Brand: Lennox
$236.15 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Fan Blade (18", 3-Blade, 1/2" Bore), 46K11
$123.78 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 1/8hp 208-230v 1ph 825rpm Fan Motor, 23C07
$255.94 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 22" 3-Blade Fan with 1/2" Bore, 56M80
$135.65 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of 16" Diameter 32 Degree 1/2" CW 4-Blade Fan, 17J61
$162.05 each
In Stock
Get 8 by Tue, Nov 24
In Stock
Get 8 by Tue, Nov 24
Compare
Product Image of 20" 4-Blade CW Fan w/ 1/2" Bore (30°), 24L20
$283.74 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 100483-10 Condenser Fan Motor, 1/3 HP, 460V-1Ph/1, 825 RPM, 25W18
$465.87 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 26" 3-Blade CCW Fan w/ 1/2" Bore, 85M49
$522.84 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Fan Motor 1/6 HP 230V 1 Ph 825 RPM, 10W66
$331.01 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 26" 3-Blade CCW Fan w/ 1/2" Bore and Facing Discharge, 22 Pitch, 13W85
$430.68 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 1/2" Bore Fan Blade, 3-Blade (20" Dia.), 72H29
$340.97 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Fan Blade, 46K13
Fan Blade, 46K13
SKU: 46K13
Lennox
SKU: 46K13
Brand: Lennox
$173.95 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 24" 3-Blade CW Fan w/ 1/2" Bore (22°), 25M52
24" 3-Blade CW Fan w/ 1/2" Bore (22°), 25M52
SKU: 25M52
Lennox
SKU: 25M52
Brand: Lennox
$510.00 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 20" 5-Blade Fan, 1/2" bore, 28G53
20" 5-Blade Fan, 1/2" bore, 28G53
SKU: 28G53
Lennox
SKU: 28G53
Brand: Lennox
$139.39 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Lennox Fan Motors & Blades

Lennox fan motors and blades move air through furnaces, air handlers, and condensing units, and they're one of the more common failure points on residential and light commercial HVAC equipment since they run for long stretches during every heating or cooling cycle. A worn bearing, a failed capacitor, or a cracked blade often shows up first as unusual noise or reduced airflow, well before the motor stops running altogether.

Matching the replacement motor's horsepower, speed, and rotation to the original, and pairing it with a blade sized correctly for the housing, keeps airflow and static pressure in the range the system was designed for. Getting either piece wrong can leave a system straining against the wrong resistance, so replacing a motor and blade as a matched pair is common practice on older equipment.

Subcategories

  • Blower Motors: Blower motors drive the indoor fan that circulates air through the duct system. Contractors most often replace these when a motor develops a bearing noise or fails to start, since indoor blowers run far more hours per season than outdoor fan motors.
  • Condenser Fan Motors: Condenser fan motors pull outdoor air across the condensing coil to reject heat during cooling operation. A failed condenser motor is a frequent no-cooling call in warm weather, since the compressor can trip on high pressure without adequate airflow.
  • Blower Wheels & Blades: Blower wheels and fan blades move the actual air volume once the motor is spinning. A bent or unbalanced wheel can cause vibration and noise even when the motor itself is in good condition, so both parts are worth inspecting together.
  • Motor Mounts & Brackets: Mounts and brackets hold the motor in position within the housing and absorb some operating vibration. Replacing a cracked or corroded mount alongside the motor prevents a repeat failure from misalignment.
  • Buying Guide

    Selecting from Lennox fan motors and blades starts with confirming horsepower, voltage, and rotation direction against the original motor's nameplate, since a mismatch on any of these can cause premature failure or leave the system unable to reach its rated airflow. Speed setting matters as well on multi-speed blower motors, where the wrong tap can under- or over-drive the system.

    Shaft diameter and length determine whether the existing blower wheel or fan blade will fit the replacement motor without modification. When the housing or mounting configuration has changed between motor generations, ordering a motor and blade together as a matched set avoids a fit issue discovered mid-installation.

    For condenser fan motors, confirming the correct rotation direction is especially important, since a motor spinning the wrong way will move air in reverse and can trip the system on high pressure almost immediately. Blower motors are more forgiving on rotation but still need the correct speed and horsepower rating to move the design airflow.

    Age and run hours of the surrounding equipment factor into the decision too. On a unit already several years into its service life, replacing the motor and blade together, along with the mount, tends to be more cost-effective than pricing out a single component and risking a second failure soon after.

    Frequently Asked Questions

    How do I know if a Lennox fan motor or the blade needs replacing?

    Unusual noise, reduced airflow, or visible vibration point to either part. Inspecting the blade for cracks or imbalance while the motor is out is worth doing even if the motor was the suspected cause.

    What information do I need before ordering a replacement motor?

    Horsepower, voltage, speed setting, and rotation direction from the original motor's nameplate are the key specs to match. Shaft diameter and length matter too if reusing the existing blower wheel or blade.

    Why does rotation direction matter so much on condenser fan motors?

    A motor spinning the wrong direction moves air backward across the condensing coil, which can cause the system to trip on high pressure almost immediately rather than cool effectively.

    Should I replace the motor and blade together or separately?

    Replacing them together is common practice, especially on older equipment, since a mismatched pairing can affect airflow and a companion part is often close to failure anyway.

    Can a blower motor be replaced without also replacing the mount?

    Yes, but inspecting the mount is worth doing during the repair. A cracked or corroded mount can cause premature wear on a new motor through vibration and misalignment.