Apply to be a TradeMaster!
Main product image of 22" 3-Blade Fan with 1/2" Bore, 56M80
Magnifying glass
Hover image to zoom

22" 3-Blade Fan with 1/2" Bore, 56M80

Brand:
Lennox
SKU:
56M80
Rating:
(0)
Q&A:
(0)
22" 3-Blade Fan with 1/2" Bore, 56M80
Magnifying glass
Hover image to zoom
$135.65 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
22" Diameter

Description

–
56M80 is an official OEM 22" 3-Blade Fan with 1/2" Bore for Lennox HVAC equipment.

Specs

–
Product Type:

Fan Assembly

Diameter (Inches):

22"

Number of Blades:

3

Bore:

1/2"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy