Apply to be a TradeMaster!
Main product image of 1/2 HP 1 Phase Blower Motor (115V), 59M51
Magnifying glass
Hover image to zoom

1/2 HP 1 Phase Blower Motor (115V), 59M51

Brand:
Lennox
SKU:
59M51
Rating:
(2)
Q&A:
(0)
1/2 HP 1 Phase Blower Motor (115V), 59M51
Magnifying glass
Hover image to zoom
$543.48 each
In Stock
In Stock
Get 5 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP

Description

–
59M51 is an official OEM 1/2 HP 1 Phase Blower Motor (115V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/2

Phase:

1

Voltage:

115V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The motor worked perfect with my 10 year old furnace

the motor size was exactly the same, i just had to switch the terminal ends on the wire because the motor i replaced had a connector where the new motor had wires. Otherwise everything else connected perfectly and my furnace was up and running again in no time.
Home Mechanic
Ira, Mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Before buying I got the correct product ID via "Chat". It was very helpful as they directed me to buy the motor that matches my HVAC system. Thank you.
Samo737
West Chester, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy