Apply to be a TradeMaster!
Main product image of 3 Phase CCW Motor (1 HP, 1140 RPM, 460V), 60L25
Magnifying glass
Hover image to zoom

3 Phase CCW Motor (1 HP, 1140 RPM, 460V), 60L25

Brand:
Lennox
SKU:
60L25
Rating:
(0)
Q&A:
(0)
3 Phase CCW Motor (1 HP, 1140 RPM, 460V), 60L25
Magnifying glass
Hover image to zoom
$1,061.28 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
1 HP

Description

–
60L25 is an official OEM 3 Phase CCW Motor (1 HP, 1140 RPM, 460V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1

Voltage:

460v

RPM:

1140

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy