Lennox 61M35 Condensate Drain Trap
An OEM Lennox condensate drain trap used on compatible Lennox HVAC equipment to route condensate properly through the drain system when the specified replacement trap is required.
Key Features
- Official OEM condensate drain trap for Lennox HVAC equipment
- Type: Trap
- Condensate Trap 78l3201, (2) O-Rings 83L4201, (2) Rubber Caps 18K0301, 1" Vinyl Cap 18K9201
Compatibility & Applications
- Listed for Lennox HVAC equipment (compatibility must be confirmed using the unit's full model/serial and the manufacturer-specified replacement part number).
- Must only be used where the manufacturer specifies this exact part number: 61M35.
Installation & Operation Notes
- Installation should be performed by a qualified HVAC service technician.
- A trap must be installed between the drain connection and an open vent for proper condensate removal. Maintain a minimum drain-line pitch of 1" (25 mm) or 3/4" (19 mm) per 10 ft (3 m) of line.
Maintenance & Troubleshooting
- This part is commonly addressed when troubleshooting condensate leakage or when the existing trap is damaged/broken.
- Persistent leaking traced to a hairline fracture in the trap body is resolved by replacing the trap.