Apply to be a TradeMaster!
Main product image of 1/3 HP 825 RPM Fan Blower Motor (230V), 65G59
Magnifying glass
Hover image to zoom

1/3 HP 825 RPM Fan Blower Motor (230V), 65G59

Brand:
Lennox
SKU:
65G59
Rating:
(3)
Q&A:
(0)
1/3 HP 825 RPM Fan Blower Motor (230V), 65G59
Magnifying glass
Hover image to zoom
$402.50 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
65G59 is an official OEM 1/3 HP 825 RPM Fan Blower Motor (230V) for Lennox HVAC equipment.

Specs

–
Voltage:

230V

RPM:

825

Horse Power:

1/3

Features:

3 Speed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would buy again

Bought this to replace a failing blower in a Lennox air handler. Product works great and was easy to install. 4 stars because the factory blower had a connector plug and this one needed to be wired in.
jnixnutz
Pennsylvania
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price,works great. Free shipping Would buy from again

Works great Quiet. Lennox heat pump air handler motor. Wired for easy installation.
Jimbo
Eastern Shore Virginia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will defenitly buy from pex supply

I had a heater down.Other bussiness had the motor priced three times as much. Now I know where I can buy reliable and affordable supplies; Pex Supply
Rabbit Runner
Roswell NM
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy