Apply to be a TradeMaster!
Main product image of 115V Inducer Assembly Kit, 67M68
Magnifying glass
Hover image to zoom

115V Inducer Assembly Kit, 67M68

Brand:
Lennox
SKU:
67M68
Rating:
(7)
Q&A:
(0)
115V Inducer Assembly Kit, 67M68
Magnifying glass
Hover image to zoom
$528.43 each
In Stock
In Stock
Get 4 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
67M68 is an official OEM 115V Inducer Assembly Kit for Lennox HVAC equipment.

Specs

–
Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would recommend this product.

The service was very helpful and knowledgeable. The part came in on time and fit perfectly.
The Fixer
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awsum

Perfect part prompt delivery
Grandpa
Defiance Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

Does the job
bomber
American Fork, Utah
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit replacement

Fixed my furnace problem. Easy to install, exact fit.
Knuckles
MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered on time

Came in on time as described and fixed my heater.
CH
Fort Worth
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service from Supply House

I use as intended
aj
san diego, ca
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit.

Everything was just like the original part.
Laz
Alto Ga.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy