Apply to be a TradeMaster!
Main product image of 1/2 HP 1-Phase Blower Motor (825 RPM, 460V), 86G44
Magnifying glass
Hover image to zoom

1/2 HP 1-Phase Blower Motor (825 RPM, 460V), 86G44

Brand:
Lennox
SKU:
86G44
Rating:
(0)
Q&A:
(0)
1/2 HP 1-Phase Blower Motor (825 RPM, 460V), 86G44
Magnifying glass
Hover image to zoom
$918.88 each
In Stock
In Stock
Get 10 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
825 RPM
Product Highlight: Voltage
460v

Description

–
86G44 is an official OEM 1/2 HP 1-Phase Blower Motor (825 RPM, 460V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/2

RPM:

825

Voltage:

460v

Phase:

1

Product Type:

Blower Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy