Apply to be a TradeMaster!
Main product image of 3 Phase Blower Motor (2 HP, 1725 RPM, 230V), 86W88
Magnifying glass
Hover image to zoom

3 Phase Blower Motor (2 HP, 1725 RPM, 230V), 86W88

Brand:
Lennox
SKU:
86W88
Rating:
(0)
Q&A:
(0)
3 Phase Blower Motor (2 HP, 1725 RPM, 230V), 86W88
Magnifying glass
Hover image to zoom
$1,218.68 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
2 HP

Description

–
86W88 is an official OEM 3 Phase Blower Motor (2 HP, 1725 RPM, 230V) for Lennox HVAC equipment.

Specs

–
Horse Power:

2

Voltage:

230V

RPM:

1725

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy