Apply to be a TradeMaster!
Main product image of 1/5 HP 1050 RPM Blower Motor (115V), 89C37
Magnifying glass
Hover image to zoom
1/5 HP 1050 RPM Blower Motor (115V), 89C37
Magnifying glass
Hover image to zoom
$2,131.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/5 HP

Description

–
89C37 is an official OEM 1/5 HP 1050 RPM Blower Motor (115V) for Lennox HVAC equipment.

Specs

–
Horse Power:

1/5

RPM:

1050

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3 weeks later it doesn't work already

Product does not include wiring instructions. No idea if a run capacitor is needed which wires to attach. Already stopped working.
Blower motor
Pittsburgh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: does this motor need a start capacitor. My old motor doesn't seem to have one. This is on a lennox model g12d2e-55-10

Asked by tom 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Please contact customer service with the full model and serial information on your unit for assistance in selecting necessary replacement parts. # 888-757-4774

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy