Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
95AF2DF090V20C-3 Parts - Lennox Furnace
Brand:
Lennox
SKU:
95AF2DF090V20C-3
Description
–
Lennox Furnace 95AF2DF090V20C-3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
32
Replacement Parts
Flame Sensor Lead, 11M65
SKU:
11M65
Lennox
L140-30f Limit Switch, 71W43
SKU:
71W43
Lennox
Flame Sensor, 69W43
SKU:
69W43
Lennox
Sleeve, 42W05
SKU:
42W05
Lennox
1/16" Natural Gas Orifice, 69W27
SKU:
69W27
Lennox
Control Box Lb-108340, 28W59
SKU:
28W59
Lennox
5 Pin Motor Harness, 27M25
SKU:
27M25
Lennox
1/2" Natural Gas Valve 3.5" WC (24v), 83W12
SKU:
83W12
Lennox
Condensate Drain Trap Kit, 77W30
SKU:
77W30
Lennox
Pressure Switch 2-stg-.81/-.45, 14A46
SKU:
14A46
Lennox
Pressure Switch, 14A45
SKU:
14A45
Lennox
Control Board, 14Y53
SKU:
14Y53
Lennox
2 Inch Drain Elbow, 10M22
SKU:
10M22
Lennox
Blower Housing, 70W42
SKU:
70W42
Lennox
1 HP Blower Motor (120/240V), 10B67
SKU:
10B67
Lennox
0.50/.85 Pressure Switch, 14A48
SKU:
14A48
Lennox
Transformer Power Choke, 10Y66
SKU:
10Y66
Lennox
Combustion Gasket, 81W46
SKU:
81W46
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video