Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AF80MPA075B4-A Parts - Lennox Furnace
Brand:
Lennox
SKU:
AF80MPA075B4-A
Description
–
Lennox Furnace AF80MPA075B4-A
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text
888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9:05am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
1/2 HP 1 Phase Blower Motor (115V), 59M51
SKU:
59M51
Lennox
LP Orifice, 54M90
SKU:
54M90
Lennox
Inlet Plate, 71L28
SKU:
71L28
Lennox
.40" WC Pressure Switch, R102614-01
SKU:
R102614-01
Armstrong Air
Wire Harness, 33M56
SKU:
33M56
Lennox
Main Burner, 71L03
SKU:
71L03
Lennox
Ignitor Assembly, 70L55
SKU:
70L55
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
Circuit Board System II, X8609
SKU:
X8609
Lennox
Collector Box Gasket, 71L02
SKU:
71L02
Lennox
120V Primary, 24V Secondary Transformer (40VA), 82W04
SKU:
82W04
Lennox
140F Limit Switch, 40F Differential, 87H92
SKU:
87H92
Lennox
Rollout Switch, 52M74
SKU:
52M74
Lennox
24v 3.2"Wc Nat 1/2" Gas Valve, 70L53
SKU:
70L53
Lennox
Pilot Assembly, 70L54
SKU:
70L54
Lennox
HI Limit Control, 87H91
SKU:
87H91
Lennox
Motor Mount Arms (3) and Band, 65C60
SKU:
65C60
Lennox
12" x 9" Blower Wheel (1/2" Bore), 31G67
SKU:
31G67
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video