Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AFGP10B24050-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
AFGP10B24050-1
Description
–
Lennox Packaged Unit/RTU AFGP10B24050-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Motor Harness, 15M35
SKU:
15M35
Lennox
Flame Sensor Replacement, 52M72
SKU:
52M72
Lennox
Dual 1/4" Barb Connection SPST Pressure Switch, 52M40
SKU:
52M40
Lennox
Flame Rollout Switch L350F, 52M73
SKU:
52M73
Lennox
Ignitor Replacement, 52M71
SKU:
52M71
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
Draft Inducer Motor, 52M60
SKU:
52M60
Lennox
7.5 MFD Round Run Capacitor (370v), 46W17
SKU:
46W17
Lennox
1/10 HP Condenser Motor (208/230V), 52M00
SKU:
52M00
Lennox
1/2 HP Blower Motor (208-230V), 52M31
SKU:
52M31
Lennox
10" x 9" CW Blower Wheel (1/2" Bore), 87H80
SKU:
87H80
Lennox
R22 Compressor (1 Phase, 100 BTU, 230V), 11A83
SKU:
11A83
Lennox
Control Board, 52M46
SKU:
52M46
Lennox
R39370B001 Transformer, 47K20
SKU:
47K20
Lennox
Drain Pan Replacement, 29W54
SKU:
29W54
Lennox
7/8" Accumulator, 15W15
SKU:
15W15
Lennox
1/2" Natural Gas Valve 3.5" WC (24v), 73W17
SKU:
73W17
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video