Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
AFHEAT12B24-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
AFHEAT12B24-1
Description
–
Lennox Furnace AFHEAT12B24-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
1.5 Ton Compressor 1 PH w/ R-22 Refrigerant, 20,200 BTU (230v), 11C29
SKU:
11C29
Lennox
18" Dia. Fan Blade, 1/2" Bore, 72L75
SKU:
72L75
Lennox
Motor Harness, 15M35
SKU:
15M35
Lennox
Reversing Valve, 72L28
SKU:
72L28
Lennox
40+5 MFD 440VAC Round Dual Run Capacitor, 19J28
SKU:
19J28
Lennox
3/8" Liquid Line Service Valve, 72L04
SKU:
72L04
Lennox
Fan Guard, 11W71
SKU:
11W71
Lennox
1/10 HP 1PH Motor 208/230v, 72L05
SKU:
72L05
Lennox
Defrost Thermostat, 72L27
SKU:
72L27
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
40/5 MFD Round Dual Run Capacitor (440V), 89M77
SKU:
89M77
Lennox
Expansion Valve, 72L34
SKU:
72L34
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video