The Day Savers – A National Tradesmen Day Contest
Product Imagenot-to-sell-product

CBX26UH-048-230-1 Parts - Lennox Air Handler

Brand:
Lennox
SKU:
CBX26UH-048-230-1
Brand Logo

Replacement Parts

Search Parts:
SEARCH PARTS
1/2 HP 2-Speed Blower Motor (825RPM, 240V), 12W70
12W70
Lennox
Motor Mount Band, 13W16
13W16
Lennox
Product Image of no image
Motor Mounting Arm
13W15
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Cabinet Cap
13W49
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Access Panel Assembly
Access Panel Assembly
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Access Panel Assembly
97W98
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel Assembly Connection
12W91
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Access Panel Filter Cover
12W93
Sorry, we don't currently sell this item. Request This Item
65927200 Vertical Drain Pan, 12W79
12W79
Lennox
Product Image of no image
Distributor Assembly
Distributor Assembly
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Air Filter 18" x 25" x 1"
Air Filter 18" x 25" x 1"
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Rail, Blower RAH II
42W48
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Details

Description
Lennox Air Handler CBX26UH-048-230-1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm