Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CG90CB045D12B-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
CG90CB045D12B-1
Description
–
Lennox Furnace CG90CB045D12B-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
120V Primary, 24V Secondary Transformer (40VA), 19W88
SKU:
19W88
Lennox
1/3 HP, 1 PH Blower Motor 1075 RPM (115V), 35K59
SKU:
35K59
Lennox
Motor Mounting Arm, 33H36
SKU:
33H36
Lennox
Limit Switch L130-20F, 33H78
SKU:
33H78
Lennox
Vest Panel Kit, 56W54
SKU:
56W54
Lennox
Header Box Gasket, 58W13
SKU:
58W13
Lennox
Flame Sensor, 98M87
SKU:
98M87
Lennox
Plastic Elbow, 57W66
SKU:
57W66
Lennox
#54 LP Gas Orifice, 74K76
SKU:
74K76
Lennox
#44 Natural Gas Orifice, 57W68
SKU:
57W68
Lennox
Heat Exchanger, 57W84
SKU:
57W84
Lennox
Ignition Control Board, 56W19
SKU:
56W19
Lennox
Draft Blower Assembly, 58W01
SKU:
58W01
Lennox
Plug, 57W77
SKU:
57W77
Lennox
Hot Surface Ignitor, 56W61
SKU:
56W61
Lennox
Inducer Assembly Gasket, 57W95
SKU:
57W95
Lennox
CO M/R Limit Switch 250F, 57W75
SKU:
57W75
Lennox
Violet Limit Switch, 56W20
SKU:
56W20
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video