Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CG95TB060D12B-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
CG95TB060D12B-1
Description
–
Lennox Furnace CG95TB060D12B-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
31
Replacement Parts
SPST Pressure Switch (-.10" WC), R102463-01
SKU:
R102463-01
Armstrong Air
120V Primary, 24V Secondary Transformer (40VA), 19W88
SKU:
19W88
Lennox
PSI 55 LP Gas Orifice, 60W30
SKU:
60W30
Lennox
1/3 HP, 1 PH Blower Motor 1075 RPM (115V), 35K59
SKU:
35K59
Lennox
Motor Mounting Arm, 33H36
SKU:
33H36
Lennox
Limit Switch L130-20F, 33H78
SKU:
33H78
Lennox
Header Box Gasket, 58W13
SKU:
58W13
Lennox
Vestibule Panel Corbal Kit, 56W55
SKU:
56W55
Lennox
Plastic Elbow, 57W66
SKU:
57W66
Lennox
Flame Sensor, 98M87
SKU:
98M87
Lennox
#44 Natural Gas Orifice, 57W68
SKU:
57W68
Lennox
Secondary Heat Exchanger Coil, 57W64
SKU:
57W64
Lennox
Ignition Control Board, 56W19
SKU:
56W19
Lennox
Gas Valve Replacement, 74W26
SKU:
74W26
Lennox
SPST Pressure Switch -.80" WC, 59W74
SKU:
59W74
Lennox
7.5 MFD Round Run Capacitor (370v), 46W17
SKU:
46W17
Lennox
Plug, 57W77
SKU:
57W77
Lennox
Draft Blower Assembly, 58W01
SKU:
58W01
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video