Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA11-953-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA11-953-1
Description
–
Lennox Packaged Unit/RTU CHA11-953-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
5 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
1/3 Hp, 460v, 1075rpm Condensor Fan Motor, 26C23
SKU:
26C23
Lennox
Supply Air Sensor, 48G63
SKU:
48G63
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
SKU:
44A97
Lennox
Defrost Relay, DPDT, 24V, 69J80
SKU:
69J80
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
1/2" Sweat Drier, 69H10
SKU:
69H10
Lennox
Rain Shield, 32621
SKU:
32621
Lennox
1/3 HP, 1-PH Condenser Fan Motor P-8-11099 (208/230V), 36A75
SKU:
36A75
Lennox
7 MFD Oval Dual Capacitor (370V), 83W77
SKU:
83W77
Lennox
Pressure Control Replacement, 68493
SKU:
68493
Lennox
Base Fuse, 37912
SKU:
37912
Lennox
Blower Bearing, 56627
SKU:
56627
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video