Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA15-511-2 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA15-511-2
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
Rain Shield, 32621
32621
Lennox
(4)
7 MFD Oval Dual Capacitor (370V), 83W77
83W77
Lennox
(2)
Wheel Assembly, 10G44
10G44
Lennox
(1)
Fan Blade, 16C01
16C01
Lennox
20 MFD Oval Run Capacitor (440V), 53H13
53H13
Lennox
3/4 HP 3-Speed Fan Motor (460V), 43G52
43G52
Lennox
Thermal Expansion Valve Replacement, 60L37
60L37
Lennox
Low Pressure Switch, 85C23
85C23
Lennox
Fuse, 125V, 3.5 Amp, 71G35
71G35
Lennox
Grille Guard, 38W87
38W87
Lennox
Motor Mount Kit, 58M18
58M18
Lennox
1/2" Sweat Drier, 69H10
69H10
Lennox
460vpri 24vsec 70va Transformer, 66J54
66J54
Lennox
Pressure Control Replacement, 68493
68493
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Packaged Unit/RTU CHA15-511-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video