Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA16-1353-6 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA16-1353-6
Description
–
Lennox Packaged Unit/RTU CHA16-1353-6
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
28
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
LB-29333BCT Wheel, 85L52
SKU:
85L52
Lennox
3 Pole Relay (24v), 10G19
SKU:
10G19
Lennox
Blower Mounting Bracket, 50G10
SKU:
50G10
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
SKU:
44A97
Lennox
Pressure Switch, 31L11
SKU:
31L11
Lennox
3/8" Liquid Line Filter Drier, 12L71
SKU:
12L71
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
Blower Shaft, 41G51
SKU:
41G51
Lennox
24V SPDT Relay, 20G53
SKU:
20G53
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
Thermostat/Freeze, 93G35
SKU:
93G35
Lennox
7 MFD Oval Dual Capacitor (370V), 83W77
SKU:
83W77
Lennox
Bearing Bracket, 46G41
SKU:
46G41
Lennox
Thermal Expansion Valve Replacement, 60L37
SKU:
60L37
Lennox
Discharge Grill, 28G76
SKU:
28G76
Lennox
20" 5-Blade Fan, 1/2" bore, 28G53
SKU:
28G53
Lennox
75VA Transformer (460V), 42W94
SKU:
42W94
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video