Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA16-953-5 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
CHA16-953-5
Description
–
Lennox Central Air Conditioner CHA16-953-5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
33
Replacement Parts
3 Pole Relay (24v), 10G19
SKU:
10G19
Lennox
24" 4-Blade Fan Assembly with 1/2" Bore, 54G30
SKU:
54G30
Lennox
Cut Off Plate, 21917
SKU:
21917
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
SKU:
44A97
Lennox
Blower Mounting Bracket, 50G10
SKU:
50G10
Lennox
Pressure Switch, 31L11
SKU:
31L11
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
3/8" Liquid Line Filter Drier, 12L71
SKU:
12L71
Lennox
24V SPDT Relay, 20G53
SKU:
20G53
Lennox
Blower Shaft, 41G51
SKU:
41G51
Lennox
3/4 HP 1 Phase Motor (208/230V), 16F20
SKU:
16F20
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
3/4 HP 1PH Blower Motor (460V), 16F21
SKU:
16F21
Lennox
Thermostat/Freeze, 93G35
SKU:
93G35
Lennox
Blower Pulley, 23G84
SKU:
23G84
Lennox
Grille Guard, 38W87
SKU:
38W87
Lennox
Thermal Expansion Valve Replacement, 60L37
SKU:
60L37
Lennox
Motor Mounting Bracket, 63K65
SKU:
63K65
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video