Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHA24-651-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
CHA24-651-1
Description
–
Lennox Packaged Unit/RTU CHA24-651-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
39
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Potential Relay, 66463
SKU:
66463
Lennox
Pressure Switch, 31L11
SKU:
31L11
Lennox
Blower Mounting Bracket, 50G10
SKU:
50G10
Lennox
Fan Blade, 25W67
SKU:
25W67
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
DPDT 1/8 HP Blower Relay (24v), 20G52
SKU:
20G52
Lennox
Motor Mount, 63K62
SKU:
63K62
Lennox
Grille Guard, 38W87
SKU:
38W87
Lennox
Thermal Expansion Valve Replacement, 60L37
SKU:
60L37
Lennox
460vpri 24vsec 70va Transformer, 66J54
SKU:
66J54
Lennox
45/10 MFD Dual Capacity Oval Capacitor (440V), 97H74
SKU:
97H74
Lennox
Blower Wheel, 13-3/16" x 12- 5/8", 1" Bore, 13K13
SKU:
13K13
Lennox
3/4 HP 1PH Blower Motor (230/203V), 13H39
SKU:
13H39
Lennox
Bearings for 5 HP Motor, 86H56
SKU:
86H56
Lennox
Enthalpy Controller (C7400A1038), 54G44
SKU:
54G44
Lennox
Bearing Bracket, 86H55
SKU:
86H55
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video