Apply to be a TradeMaster!
Main product image of 3/4 HP 1PH Blower Motor (230/203V), 13H39
Magnifying glass
Hover image to zoom

3/4 HP 1PH Blower Motor (230/203V), 13H39

Brand:
Lennox
SKU:
13H39
Rating:
(2)
Q&A:
(0)
3/4 HP 1PH Blower Motor (230/203V), 13H39
Magnifying glass
Hover image to zoom
$359.04 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
203/230v
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
13H39 is an official OEM 3/4 HP 1PH Blower Motor (230/203V) for Lennox HVAC equipment.

Specs

–
Voltage:

203/230v

Horse Power:

3/4

RPM:

1075

Speeds:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF20
Titan Pro

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

In stock and ready to go

I am a Lennox authorized installer and Supply House had this motor in stock and for way less.
Pimpdaddy
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice people customer service

I am very satisfied with the products and with the customer service of supplyhouse company, everything goes easy and fast thanks for your great service
Luis
Red bluff, ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy