Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CHP16-030-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
CHP16-030-1
Description
–
Lennox Heat Pump CHP16-030-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Latching Relay, 81G65
SKU:
81G65
Lennox
Thermal Expansion Valve (R-22), 60L30
SKU:
60L30
Lennox
Fan Blade, 99C63
SKU:
99C63
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Freezestat Opens at 29F, Closes at 50F, 79J11
SKU:
79J11
Lennox
3/4" Sweat Suction Line Drier, 88K44
SKU:
88K44
Lennox
Defrost Bi-Metal Control Board, 85H75
SKU:
85H75
Lennox
5 MFD Oval Capacitor (370V), 53H02
SKU:
53H02
Lennox
K20 Relay, 56L68
SKU:
56L68
Lennox
Pressure Switch w/ Manual Reset, 86H31
SKU:
86H31
Lennox
SPST Contactor (25 FLA/35 RES), 10F73
SKU:
10F73
Lennox
145-175 MFD Round Capacitor (330V), 44A93
SKU:
44A93
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
Potential Relay, 58327
SKU:
58327
Lennox
16" x 25" x 1" Air Filter, 30335
SKU:
30335
Lennox
45/5MFD Oval Run Capacitor w/ Ground (440V), 53H29
SKU:
53H29
Lennox
Rain Shield, 32621
SKU:
32621
Lennox
1/3 HP Blower Motor, 18H61
SKU:
18H61
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video