Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G23Q2-50-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
G23Q2-50-1
Description
–
Lennox Furnace G23Q2-50-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Pressure Switch Tubing Kit, 14M89
SKU:
14M89
Lennox
LP Pilot Orifice, 31J91
SKU:
31J91
Lennox
IP Gas Valve w/ LP Kit, 41K37
SKU:
41K37
Lennox
BCC3 Fan Control Board Replacement Kit, 19S83
SKU:
19S83
Lennox
Flame Sensor Wire, 88A12
SKU:
88A12
Lennox
Circuit Breaker Switch, 37J56
SKU:
37J56
Lennox
Rollout Switch, 31J96
SKU:
31J96
Lennox
Gasket Replacement Kit, 17F15
SKU:
17F15
Lennox
5 MFD Oval Capacitor (370V), 22W78
SKU:
22W78
Lennox
Plug, Collector Box, 69J82
SKU:
69J82
Lennox
10-5/8" X 7-1/8" Blower Wheel, 21709
SKU:
21709
Lennox
1/5 HP Blower Motor (115V), 21L90
SKU:
21L90
Lennox
.34" WC Pressure Switch, 67K32
SKU:
67K32
Lennox
Interlock Switch, 51W15
SKU:
51W15
Lennox
Transformer, 120V-24V 40Va, L Fuse, 42J32
SKU:
42J32
Lennox
Induced Draft Blower Assembly, 43J56
SKU:
43J56
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video