Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G23Q5-150-2 Parts - Lennox Furnace
Brand:
Lennox
SKU:
G23Q5-150-2
Description
–
Lennox Furnace G23Q5-150-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Pressure Switch Tubing Kit, 14M89
SKU:
14M89
Lennox
Burner Assembly, 58L70
SKU:
58L70
Lennox
LP Pilot Orifice, 31J91
SKU:
31J91
Lennox
BCC3 Fan Control Board Replacement Kit, 19S83
SKU:
19S83
Lennox
Circuit Breaker Switch, 37J56
SKU:
37J56
Lennox
Flame Sensor Wire, 88A12
SKU:
88A12
Lennox
Gasket Replacement Kit, 17F15
SKU:
17F15
Lennox
Blower Wheel Assembly, 87A62
SKU:
87A62
Lennox
Plug, Collector Box, 69J82
SKU:
69J82
Lennox
Induce Motor Assembly, 50J07
SKU:
50J07
Lennox
20" x 25" x 1" Air Filter, 59436
SKU:
59436
Lennox
CO M/R Limit Switch 250F, 57W75
SKU:
57W75
Lennox
3/4 HP 1 Phase Fan Motor (115V), 28F01
SKU:
28F01
Lennox
Interlock Switch, 51W15
SKU:
51W15
Lennox
Transformer, 120V-24V 40Va, L Fuse, 42J32
SKU:
42J32
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video