Apply to be a TradeMaster!
Main product image of 3/4 HP 1 Phase Fan Motor (115V), 28F01
Magnifying glass
Hover image to zoom

3/4 HP 1 Phase Fan Motor (115V), 28F01

Brand:
Lennox
SKU:
28F01
Rating:
(10)
Q&A:
(0)
3/4 HP 1 Phase Fan Motor (115V), 28F01
Magnifying glass
Hover image to zoom
$397.10 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP

Description

–
28F01 is an official OEM 3/4 HP 1 Phase Fan Motor (115V) for Lennox HVAC equipment.

Specs

–
Horse Power:

3/4

Phase:

1

Voltage:

115V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blower Wheel Assembly, 87A62
SKU: 87A62
Lennox

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

I would purchase again

OEM motor. Fit and worked as designed.
Mit
N. C.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Product arrived on-time and in good condition. Work as expected.
PH
LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC Fan Motor Replacement

The replacement fan motor was shipped the same day I ordered it and it was exactly what it was supposed to be and is working great!
Happy Customer
Roswell, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

My Original blower motor burnt out. Ordered new motor. Amazed how quickly it arrived. Exact fit, easy installation. AC works great now. Thank you!
AXR
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should - Best Price around

The original 1998 fan motor started to make noise so I replaced it with this one. The wiring was different but the directions included let me figure out which ones to use and which ones to tie up and not use. Same fit as the old one so no issue with putting everything together. SupplyHouse had the best price and was here super quick.
Lottaboost
Commerce, Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement, easy installation.

I ordered this motor (28F01) to replace the Emerson K55HXNHD-4656 motor on my Lennox furnace, G26Q4/5-100-1. The motor is a direct replacement. It fit into the 48Y frame with no problems. It is a 5 speed motor, my furnace is a single speed. All the wires had leads on them so you could select the color wires needed to plug into your board and capacitor then tape off the rest. Installed in 1.5 hours. Removing the fan from the shaft held me up for half this time.
Big Darrell
IOWA
6 years ago
Was this review helpful to you?

Perfect replacement

Runs quite. Perfect fit.
Dan
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, easy ordering.

Had to replace our 24 year old blower motor. Exact fit. Quiet running motor.
Dan
Central PA
6 years ago
Was this review helpful to you?

I hope I don't have to buy this product again.

You shipped fast, product was as you advertised. Will recommend to anyone if they need a motor call SupplyHouse. Thanks
GTO
Denison, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would purchase from them again

Part arrived the next day. No issues.
Dennis
St Louis, MO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy