Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HP29-120-4 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
HP29-120-4
Description
–
Lennox Heat Pump HP29-120-4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
26
Replacement Parts
3PDT 24V Coil Contactor, 208/230V, 38113
SKU:
38113
Lennox
DPDT 24V Relay, 39H98
SKU:
39H98
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
Reversing Valve, 78M24
SKU:
78M24
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
1/2 HP 1 Phase Fan Motor (460V), 27J07
SKU:
27J07
Lennox
Defrost Control Board Kit, 16V38
SKU:
16V38
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
Thermal Expansion Valve, 29M89
SKU:
29M89
Lennox
Motor Mounting Bracket, 63K65
SKU:
63K65
Lennox
Latching Relay, 81G65
SKU:
81G65
Lennox
Crankcase Heater 90W 240v, 93M07
SKU:
93M07
Lennox
Pressure Switch 450#, 80K52
SKU:
80K52
Lennox
1/2" Bore 24" Dia. 4 Blade Fan, 12F20
SKU:
12F20
Lennox
Low Pressure Switch, 85C23
SKU:
85C23
Lennox
K20 Relay, 56L68
SKU:
56L68
Lennox
Defrost Relay, DPDT, 24V, 69J80
SKU:
69J80
Lennox
1-3/8" Odf Suction Accumulator, 14K65
SKU:
14K65
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video