Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS19-513-6 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS19-513-6
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
1/2" Bore 24" Dia. 4 Blade Fan, 12F20
12F20
Lennox
1/4 HP Motor, 72H36
72H36
Lennox
(2)
Rain Shield, 32621
32621
Lennox
(4)
3/8" Liquid Line Filter Drier, 12L71
12L71
Lennox
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
10 MFD Round Run Capacitor (370V), 22W80
22W80
Lennox
(1)
Pressure Switch 25 Cut Out, 56L45
56L45
Lennox
(1)
Pressure Switch w/ Manual Reset, 86H31
86H31
Lennox
(1)
Time Delay Short Cycle Circuit Board (LB-50709BB), 47J27
47J27
Lennox
(1)
Retainer Nut, 73K93
73K93
Lennox
Potential Relay, 74H01
74H01
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
10 MFD Round Run Capacitor (440V), 19J17
19J17
Lennox
Pressure Control Replacement, 68493
68493
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS19-513-6
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video