Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS29-120-2 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS29-120-2
Replacement Parts
Search Parts:
SEARCH PARTS
Control Parts
–
10 MFD Round Run Capacitor (370V), 22W80
22W80
Lennox
(1)
12.5 MFD Oval Capacitor (370V)
53H05
Lennox
15 MFD Round Run Capacitor (370V), 53H06
53H06
Lennox
10 MFD Round Run Capacitor (370V), 22W80
22W80
Lennox
(1)
12.5 MFD Oval Capacitor (370V)
53H05
Lennox
15 MFD Round Run Capacitor (370V), 53H06
53H06
Lennox
Timer-Minimum Run, 49K02
49K02
Lennox
3PDT 24V Coil Contactor, 208/230V, 38113
38113
Lennox
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
24V DPDT Fan Relay, 67K65
67K65
Lennox
(6)
DPDT 24V Relay, 39H98
39H98
Lennox
K20 Relay, 56L68
56L68
Lennox
(2)
69J9101 Limit Control
69J91
Lennox
3 Pole 80 Amp Disconnect Switch, 93J31
93J31
Lennox
79J9801, Commercial Grade Gfci Duplex Receptacle, 5-15R, 15 Amp, Ivory, Tamper And Weather Resistant, 79J98
79J98
Lennox
Wiring Harness
20M79
Sorry, we don't currently sell this item.
Request This Item
Wiring Harness
LB-99212B
Sorry, we don't currently sell this item.
Request This Item
Replacement Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS29-120-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video