Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS32-060-2 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS32-060-2
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Top Panel
55H50
Sorry, we don't currently sell this item.
Request This Item
Left Mullion
12K52
Sorry, we don't currently sell this item.
Request This Item
Right Mullion
83K87
Sorry, we don't currently sell this item.
Request This Item
Access Panel
60H45
Sorry, we don't currently sell this item.
Request This Item
Grille Guard, 38W87
38W87
Lennox
Outdoor Coil Guard
31K17
Sorry, we don't currently sell this item.
Request This Item
40 Amp Coil 1P Contactor (24V), 10F74
10F74
Lennox
(8)
80/10MFD Round Run Capacitor (440V), 81W20
81W20
Lennox
(2)
Time Delay Short Cycle Circuit Board (LB-50709BB), 47J27
47J27
Lennox
(1)
Outdoor Coil With Manifold
54M43
Sorry, we don't currently sell this item.
Request This Item
1 PH, R410A Scroll Compressor, 54000 BTU (230V)
ZP54K5E-PFV-800
Copeland
3/8" Liquid Line Service Valve, 17W38
17W38
Lennox
7/8" Service Valve, R104519-02
R104519-02
Armstrong Air
LB-83856A Well-Therm, 10J33
10J33
Lennox
Fan Blade, 16C01
16C01
Lennox
(1)
1/4 HP Motor, 72H36
72H36
Lennox
(2)
Motor Mounting Bracket, 63K65
63K65
Lennox
Rain Shield, 32621
32621
Lennox
(4)
Liquid Line Drier, 95M52
95M52
Lennox
Compressor Mount, 54M63
54M63
Lennox
Motor Harness, 15M35
15M35
Lennox
640PSI High Pressure Switch M/R, 31L94
31L94
Lennox
3 Ton Thermal Expansion Valve (R410)
Y8736
Lennox
(1)
Low Pressure Switch, 15C83
15C83
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Support Coil
34L31
Sorry, we don't currently sell this item.
Request This Item
Compressor Wrapper
69K11
Sorry, we don't currently sell this item.
Request This Item
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
80-108mfd 330v Start Capacitor, 47A60
47A60
Lennox
Potential Relay, 66463
66463
Lennox
Hard Start Kit, 81J69
81J69
Lennox
Base Leg
31L44
Sorry, we don't currently sell this item.
Request This Item
Retainer Nut, 73K93
73K93
Lennox
Replacement Part, SKU
20L47
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS32-060-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video