Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS8-411V-1 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS8-411V-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Condenser Wrapper
LB-8542
Sorry, we don't currently sell this item.
Request This Item
Compressor Wrapper
LB-8105
Sorry, we don't currently sell this item.
Request This Item
Leg
86627-LENNOX
Sorry, we don't currently sell this item.
Request This Item
Front Panel
53904
Sorry, we don't currently sell this item.
Request This Item
Contactor
66441-LENNOX
Sorry, we don't currently sell this item.
Request This Item
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
5 MFD Oval Capacitor (370V), 53H02
53H02
Lennox
(2)
Compressor
68432
Sorry, we don't currently sell this item.
Request This Item
Compressor
68434
Sorry, we don't currently sell this item.
Request This Item
Condenser Coil
12929-LENNOX
Sorry, we don't currently sell this item.
Request This Item
Outdoor Coil Guard
53660
Sorry, we don't currently sell this item.
Request This Item
Condenser Fan Blade, 61105-LENNOX
61105-LENNOX
Lennox
(1)
1 Phase Motor (1/3 HP, 1050 RPM, 208-230V), 61106-LENNOX
61106-LENNOX
Lennox
Motor Mount Bracket
86060-LENNOX
Sorry, we don't currently sell this item.
Request This Item
Rain Shield, 32621
32621
Lennox
(4)
Service Valve, 3/4" Suction Line, Flare
55G00
Sorry, we don't currently sell this item.
Request This Item
Service Valve, 1/2" x 1/2" Liquid Line, Flare
38652-LENNOX
Sorry, we don't currently sell this item.
Request This Item
Drier
68831
Sorry, we don't currently sell this item.
Request This Item
Blower Relay, 31960
31960
Lennox
Rubber Plug
86494
Sorry, we don't currently sell this item.
Request This Item
Washer - Flat Steel
P-8-8921
Sorry, we don't currently sell this item.
Request This Item
Thermostat
T6-621
Sorry, we don't currently sell this item.
Request This Item
Access Panel
LB-8109
Sorry, we don't currently sell this item.
Request This Item
Hi Pressure Switch
38510
Sorry, we don't currently sell this item.
Request This Item
Therm. Sense Elements
38741
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS8-411V-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video