Apply to be a TradeMaster!
Product Imagenot-to-sell-product

HS8-413V-13 Parts - Lennox Central Air Conditioner

Brand:
Lennox
SKU:
HS8-413V-13
Brand Logo

Replacement Parts

Search Parts:
SEARCH PARTS
Product Image of no image
Condenser Wrapper
53483
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Compressor Wrapper
LB-8105C
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Orifice Panel Leg
86627-LENNOX
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top Strip
LB-8111D
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Access Panel
LB-8109
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Contactor
66441-LENNOX
Sorry, we don't currently sell this item. Request This Item
5 MFD Oval Capacitor (370V), 53H02
53H02
Lennox
(2)
Product Image of no image
Outdoor Coil With Manifold
LB-41823C
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Outdoor Coil Guard
53660
Sorry, we don't currently sell this item. Request This Item
1 Phase Motor (1/3 HP, 1050 RPM, 208-230V), 61106-LENNOX
61106-LENNOX
Lennox
Product Image of no image
Motor Mount Bracket
86060-LENNOX
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Service Valve, 3/4" Suction Line
68913
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Compressor
P-8-10148
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Mount Package - Compressor
87F70
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Washer, 7/16" ID x 1.0" OD x .083 Thk Flat
P-8-5029
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Run Capacitor, 35MFD, 440VAC
38319
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Rubber Plug
86494
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Resistor
56A70
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Orifice Panel With Mounted Legs
LB-41720BC
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Control Box Cover
LB-60174
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Compressor Base
LB-8104
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Nut
86807
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Details

Description
Lennox Central Air Conditioner HS8-413V-13
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm