Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
KCA090S4-2 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
KCA090S4-2
Description
–
Lennox Packaged Unit/RTU KCA090S4-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
43
Replacement Parts
15" x 9-1/2" CCW Blower Wheel w/ 1" Bore, 63F09
SKU:
63F09
Lennox
7 Ton 460/60/3 Compressor, 79M91
SKU:
79M91
Lennox
Power Board for Smoke Detector, 68W53
SKU:
68W53
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
System Sensor, 68W52
SKU:
68W52
Lennox
1/3 HP Motor (460V), 14Y70
SKU:
14Y70
Lennox
Freezestat Opens at 29F, Closes at 50F, 79J11
SKU:
79J11
Lennox
L70-15f Temp Switch, 73W85
SKU:
73W85
Lennox
Crankcase Heater 70W 480v, 93M11
SKU:
93M11
Lennox
70w 600v Crankcase Heater, 93M10
SKU:
93M10
Lennox
Belt, 13H01
SKU:
13H01
Lennox
Strip Terminal, 25W68
SKU:
25W68
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
230/400v3ph 2hp 1425rpm Motor, 49A43
SKU:
49A43
Lennox
Fan Blade, 25W67
SKU:
25W67
Lennox
18" Shaft, 31K74
SKU:
31K74
Lennox
240V Crankcase Heater, 70W, 93M13
SKU:
93M13
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video