Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
LCA088S-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
LCA088S-1
Description
–
Lennox Packaged Unit/RTU LCA088S-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
44
Replacement Parts
Ax46 Blower Belt, 31K71
SKU:
31K71
Lennox
3/8" Sweat Filter Drier, 69018
SKU:
69018
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Freezestat Opens at 29F, Closes at 50F, 79J11
SKU:
79J11
Lennox
Cut Off Plate, 21917
SKU:
21917
Lennox
Expansion Valve, 24L18
SKU:
24L18
Lennox
Pressure Switch, 31L11
SKU:
31L11
Lennox
Outdoor Temperature Sensor, 14K92
SKU:
14K92
Lennox
Blower Mounting Bracket, 50G10
SKU:
50G10
Lennox
1-1/8" Bore 4.15" Od Motorpulley, 36C07
SKU:
36C07
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
Key Coupling, 50L99
SKU:
50L99
Lennox
1/2 HP 1 Phase Fan Motor (460V), 27J07
SKU:
27J07
Lennox
LB-21259D KEY, 41G52
SKU:
41G52
Lennox
3 Pole 80 Amp Disconnect Switch, 93J31
SKU:
93J31
Lennox
Overload Relay, 99K30
SKU:
99K30
Lennox
460vpri 24vsec 70va Transformer, 66J54
SKU:
66J54
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video