Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
LSA090C-2 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
LSA090C-2
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet/Cooling Parts
–
Fan Grille, 17G73
17G73
Lennox
5/8" Liquid Line Service Valve, 68J11
68J11
Lennox
1/2 HP 1 Phase Fan Motor (460V), 27J07
27J07
Lennox
(1)
Motor Mount, 78L41
78L41
Lennox
(2)
460V 3 Ph R407C 94000 BTU Compressor, 11B86
11B86
Lennox
Low Ambient Pressure Switch, 18J74
18J74
Lennox
HI Pressure Switch, Manual Reset C.O.410# SPST, 44A97
44A97
Lennox
Low Pressure Switch, 85C23
85C23
Lennox
Fan Blade, 16C01
16C01
Lennox
(1)
1/2 HP 1 Phase Fan Motor (230V), 27J30
27J30
Lennox
(3)
3 PH, R407C Scroll Compressor, 113000 BTU (230V)
ZR94KCE-TF5-950
Copeland
5/8" Liquid Line Service Valve, 68J11
68J11
Lennox
P-8-1697 Check Valve, 57927
57927
Lennox
86H8501 GFI Receptacle Cover
86H85
Lennox
Rain Shield, 32621
32621
Lennox
(4)
Crankcase Heater 90W 240v, 93M07
93M07
Lennox
Crankcase Heater 90W 480v, 93M09
93M09
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
1/2"odf Liquid Line Filter Drier, 63C96
63C96
Lennox
Control Panel Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner LSA090C-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video