Apply to be a TradeMaster!
Main product image of 1/2 HP 1 Phase Fan Motor (230V), 27J30
Magnifying glass
Hover image to zoom

1/2 HP 1 Phase Fan Motor (230V), 27J30

Brand:
Lennox
SKU:
27J30
Rating:
(3)
Q&A:
(0)
1/2 HP 1 Phase Fan Motor (230V), 27J30
Magnifying glass
Hover image to zoom
$307.95 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/2 HP

Description

–
27J30 is an official OEM 1/2 HP 1 Phase Fan Motor (230V) for Lennox HVAC equipment.

Specs

–
Voltage:

230V

Horse Power:

1/2

Phase:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Blade CW Fan Blade, 26 Pitch, 71W99
SKU: 71W99
Lennox

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Gerat Product, Great Price, Fast Shipping!

Great quality! Quality packaging and fast shipping. What more could you ask for?
Jason
Rainelle, WV
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Working good. Fast delivery. Thank you
Ted
Landrum SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes I would buy this product again.

I really like how fast you ship and your customer service is exemplary.
Doug
Pflugerville Tx. 78660
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy