Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
LSA090P-2 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
LSA090P-2
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet/Cooling Parts
–
Fan Grille, 17G73
17G73
Lennox
5/8" Liquid Line Service Valve, 68J11
68J11
Lennox
1/2"odf Liquid Line Filter Drier, 63C96
63C96
Lennox
3/8" x 1/2" Sweat Thermal Expansion Valve, 79J75
79J75
Lennox
Reversing Valve, 78M25
78M25
Lennox
Fan Blade, 16C01
16C01
Lennox
(1)
1/2 HP 1 Phase Fan Motor (460V), 27J07
27J07
Lennox
(1)
Motor Mount, 78L41
78L41
Lennox
(2)
3 PH, R407C Scroll Compressor, 113000 BTU (230V)
ZR94KCE-TF5-950
Copeland
Low Ambient Pressure Switch, 18J74
18J74
Lennox
High Pressure Switch, 98M69
98M69
Lennox
Defrost Psi Switch, 43G44
43G44
Lennox
Defrost Switch, 63K10
63K10
Lennox
1/2 HP 1 Phase Fan Motor (230V), 27J30
27J30
Lennox
(3)
460V 3 Ph R407C 94000 BTU Compressor, 11B86
11B86
Lennox
Low Pressure Switch, 85C23
85C23
Lennox
Rain Shield, 32621
32621
Lennox
(4)
Crankcase Heater 90W 240v, 93M07
93M07
Lennox
Crankcase Heater 90W 480v, 93M09
93M09
Lennox
Solenoid Coil 24V, 42W18
42W18
Lennox
(1)
Pressure Tap Fitting, 95M47
95M47
Lennox
Control Panel Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner LSA090P-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video