Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
RHP13A48F-1 Parts - Lennox Heat Pump
Brand:
Lennox
SKU:
RHP13A48F-1
Description
–
Lennox Heat Pump RHP13A48F-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
7.5 MFD Oval Capacitor (370V), 22W79
SKU:
22W79
Lennox
460v1ph 1/3 Hp 1075rpm Motor, 25W16
SKU:
25W16
Lennox
DPST Blower Relay, 22W04
SKU:
22W04
Lennox
Thermal Expansion Valve Replacement, R100254-11
SKU:
R100254-11
Armstrong Air
R410a Bi-flow Drier, 49W23
SKU:
49W23
Lennox
7.5 MFD Oval Capacitor (440V), 19J07
SKU:
19J07
Lennox
Wiring Harness, 42W61
SKU:
42W61
Lennox
Reversing Valve with Coil, 42W59
SKU:
42W59
Lennox
Compressor Mount, 54M63
SKU:
54M63
Lennox
5 MFD Oval Motor Run Capacitor (440V), 19J06
SKU:
19J06
Lennox
Solenoid Coil 24V, 42W18
SKU:
42W18
Lennox
Defrost Stat, R100503-08
SKU:
R100503-08
Armstrong Air
3 Blade Fan 1/2" Bore, 43W37
SKU:
43W37
Lennox
24V 25 amp 3 pole Contactor, 95M57
SKU:
95M57
Lennox
Drain Pan Replacement, 29W54
SKU:
29W54
Lennox
Defrost Control Board Kit, 16V38
SKU:
16V38
Lennox
Hi Pressure Switch, R100324-02
SKU:
R100324-02
Armstrong Air
Low Pressure Switch, R100323-02
SKU:
R100323-02
Armstrong Air
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video