Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
SSB036H4S45G-5 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
SSB036H4S45G-5
Replacement Parts
Search Parts:
SEARCH PARTS
Cabinet and Control Panel Parts
–
Discharge Grille, 97M69
97M69
Lennox
(2)
100017-09 Swept Wing Fan Blade, 22" Diameter, 4-Blade, 34 Pitch, 1/2" Bore, CCW Facing Discharge, 27W59
27W59
Lennox
1/4 HP 1-Phase Blower Motor (825 RPM, 460V), 25W15
25W15
Lennox
5 MFD Oval Capacitor (370V), 22W78
22W78
Lennox
(2)
24V 25 amp 3 pole Contactor, 95M57
95M57
Lennox
(1)
LB-108273 Control Box Cover (Medium), 97M72
97M72
Lennox
K20 Relay, 56L68
56L68
Lennox
(2)
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
Cooling Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner SSB036H4S45G-5
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video