Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TUA060SNAF-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
TUA060SNAF-1
Description
–
Lennox Furnace TUA060SNAF-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
20
Replacement Parts
0.22"WC 1/4" Barb Connection SPST Pressure Switch, 34M73
SKU:
34M73
Lennox
Inducer Motor Gasket, 60J55
SKU:
60J55
Lennox
LP Gas Valve, 10K54
SKU:
10K54
Lennox
Transformer, 120V-24V 30Va, Quikconnect, 78H55
SKU:
78H55
Lennox
5 MFD Oval Capacitor (370V), 53H02
SKU:
53H02
Lennox
Natural Gas Burner Orifice, 79L57
SKU:
79L57
Lennox
LP Orifice, 56L56
SKU:
56L56
Lennox
Pressure Switch, 4.5" WC, 33J88
SKU:
33J88
Lennox
Ignition Board, 23L53
SKU:
23L53
Lennox
1/8 HP Fan Motor (115V), 96M54
SKU:
96M54
Lennox
4 Ft. Pressure Switch Tubing, 26L95
SKU:
26L95
Lennox
4" Adaptor, 95J91
SKU:
95J91
Lennox
Inducer Motor Assembly, 27K61
SKU:
27K61
Lennox
Rollout Switch, 43K47
SKU:
43K47
Lennox
1/2" Natural Gas Valve (VR8205M2823), 60J59
SKU:
60J59
Lennox
Interlock Switch, 51W15
SKU:
51W15
Lennox
175f Limit, 27K79
SKU:
27K79
Lennox
Sight Glass, 49L04
SKU:
49L04
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video