Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TUA100SNAF-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
TUA100SNAF-1
Description
–
Lennox Furnace TUA100SNAF-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
19
Replacement Parts
LP Gas Valve, 10K54
SKU:
10K54
Lennox
Transformer, 120V-24V 30Va, Quikconnect, 78H55
SKU:
78H55
Lennox
5 MFD Oval Capacitor (370V), 53H02
SKU:
53H02
Lennox
Unit Heater Burner, 17J58
SKU:
17J58
Lennox
Burner Orifice, 79L55
SKU:
79L55
Lennox
Pressure Switch, 4.5" WC, 33J88
SKU:
33J88
Lennox
Ignition Board, 23L53
SKU:
23L53
Lennox
0.55" Pressure Switch 65324900, 36W49
SKU:
36W49
Lennox
1/8 HP Fan Motor (115V), 96M54
SKU:
96M54
Lennox
Flue Transition, 20J92
SKU:
20J92
Lennox
Fan and Limit Control, 19J81
SKU:
19J81
Lennox
Rollout Switch w/ Manual Reset, 99K63
SKU:
99K63
Lennox
4 Ft. Pressure Switch Tubing, 26L95
SKU:
26L95
Lennox
Inducer Motor Gasket, 28J96
SKU:
28J96
Lennox
Inducer Fan and Motor, 20J89
SKU:
20J89
Lennox
Interlock Switch, 51W15
SKU:
51W15
Lennox
1/2" Natural Gas Valve (VR8205M2823), 60J59
SKU:
60J59
Lennox
Sight Glass, 49L04
SKU:
49L04
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video