Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
TUA300SNAF-1 Parts - Lennox Furnace
Brand:
Lennox
SKU:
TUA300SNAF-1
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Outlet Flue Adapter
96M73
Sorry, we don't currently sell this item.
Request This Item
Gasket, Inlet Air Adptr FOA60-300, 176700062
176700062
ADP
Electrical Box
76700056
Sorry, we don't currently sell this item.
Request This Item
Electrical Box Cover
76700057
Sorry, we don't currently sell this item.
Request This Item
Access Door Panel With Frame
76700286
Sorry, we don't currently sell this item.
Request This Item
Sight Glass
27M47
Sorry, we don't currently sell this item.
Request This Item
Front Burner Panel
97M46
Sorry, we don't currently sell this item.
Request This Item
Top Panel With Insulation
76700035
Sorry, we don't currently sell this item.
Request This Item
Bottom Panel With Insulation
76700241
Sorry, we don't currently sell this item.
Request This Item
Side Panel With Insulation
96M68
Sorry, we don't currently sell this item.
Request This Item
Fan Panel
96M71
Sorry, we don't currently sell this item.
Request This Item
Louver, Beige Vane FOA100-300, 176713100
176713100
ADP
Spring, 87153
87153
Lennox
Flue Adapter, 76708700
76708700
ADP
Inlet Air Connection 4-inch, 176700231
176700231
ADP
Terminal Board 24v FOA, 176700060
176700060
ADP
Pressure Switch, 4.5" WC, 33J88
33J88
Lennox
Ignition Cable Lead 21", 43K65
43K65
Lennox
Flame Sensor Wire
79L59
Lennox
Wiring Harness, 17G92
17G92
Lennox
4 Ft. Pressure Switch Tubing, 26L95
26L95
Lennox
Manifold Bracket
96M89
Sorry, we don't currently sell this item.
Request This Item
Burner Support Plate Bracket
96M88
Sorry, we don't currently sell this item.
Request This Item
Burner Mounting Bracket
97M30
Sorry, we don't currently sell this item.
Request This Item
Burner Retention Bracket
96M98
Sorry, we don't currently sell this item.
Request This Item
Heat Exchanger
96M84
Sorry, we don't currently sell this item.
Request This Item
Heat Exchanger
96M85
Sorry, we don't currently sell this item.
Request This Item
11 Port Manifold
96M95
Sorry, we don't currently sell this item.
Request This Item
Orifice, NG Tapered FOA150/300, 176700263
176700263
ADP
LP Orifice
39M80
Sorry, we don't currently sell this item.
Request This Item
Unit Heater Burner, 17J58
17J58
Lennox
Flame Sensor
96M48
Sorry, we don't currently sell this item.
Request This Item
Electrode Ignitor, 96M49
96M49
Lennox
Flue Collector Box
97M08
Sorry, we don't currently sell this item.
Request This Item
Flue Box Gasket
97M11
Sorry, we don't currently sell this item.
Request This Item
Inducer Motor Gasket, 28J96
28J96
Lennox
Ignition Board, 23L53
23L53
Lennox
(4)
Inducer Fan and Motor, 20J89
20J89
Lennox
(2)
Interlock Switch
25J13
Sorry, we don't currently sell this item.
Request This Item
Standard Dual Direct Ignition/Intermittent Pilot Gas Valve, VR8345M4302
VR8345M4302
Resideo
(30)
Valve, NG Gas FOA250-300, 176700265
176700265
ADP
Fan and Limit Control, 19J81
19J81
Lennox
1/4" Barb Connection SPST Pressure Switch, 34M77
34M77
Lennox
Transformer, 120V-24V 30Va, Quikconnect, 78H55
78H55
Lennox
(2)
Fan Guard, 97M14
97M14
Lennox
16" Diameter 34 Degree 1/2" CW 5-Blade Fan, 17J62
17J62
Lennox
1/8 HP Fan Motor (115V), 96M54
96M54
Lennox
(4)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Furnace TUA300SNAF-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
2 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video