Apply to be a TradeMaster!
Main product image of Standard Dual Direct Ignition/Intermittent Pilot Gas Valve, VR8345M4302
Magnifying glass
Hover image to zoom

Standard Dual Direct Ignition/Intermittent Pilot Gas Valve, VR8345M4302

Brand:
Resideo
SKU:
VR8345M4302
Rating:
(30)
Q&A:
(4)
Standard Dual Direct Ignition/Intermittent Pilot Gas Valve, VR8345M4302
Magnifying glass
Hover image to zoom
$171.99 each
In Stock
In Stock
Get 269 Tue, Sep 22
Order by today, receive Tuesday

Licensed Contractor Required

This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
300000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot, Direct Spark Ignition

Description

Note: This sku is the suggested replacement of Slant/fin 411-928-000 and 411-927-000

Universal electronic ignition combination gas control for use with direct spark ignition, hot surface ignition or intermittent pilot ignition in 24 Vac, gas-fired appliances, with capacities from 30 to 415 cfh.

Features:
  • Control includes manual valve, two automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter
  • Replaces virtually any IP, HSI, or DSI gas control
  • For use with natural or manufactured gas or LP gas
  • Includes converter kit to adapt from natural to LP gas
  • Compact size
  • All adjustments and wiring connections accessible from top of control
  • Four-inch swing radius allows easy rotation into position inside the tightest furnace vestibules
  • Clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper
  • Internal inlet screen blocks contaminants in gas line from entering valve

Specifications:
  • Opening Characteristics: Standard
  • Capacity @ 1 in. p.d.: 300,000 BTU/hr; 30,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Temperature Range (F): -40 F to +175 F
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
  • Includes: Two 3/4 x 1/2 in. reducer bushings, natural to LP Conversion Kit
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025007
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025007
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Capacity (BTU):

300000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Intermittent Pilot

Direct Spark Ignition

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/2" x 1/2" NPT Universal Gas Valve (24V)
SKU: 36G22-254
White Rodgers

Product Reviews

4.87 out of 30 reviews
100% would recommend this product
4.87
out of 30 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this again from Pex Supply

We were in huge need of a gas valve, it was quite cold here in Michigan at the time. I chose Pex Supply because of the availability of the product and the shipping and also because in all of the valves looked at on other sites, they did not have one that seemed to be what we needed in spite of their claims. I was pleased to see that Pex Supply had the valve that most closely matched the one being replaced. The first valve that I ordered did not end up working correctly (quit shortly after, you could get it to work if you banged on it), so we contacted customer service and they sent out another valve right away with instructions on how to return the defective valve. Customer service here is THE BEST! The return process was easy and painless! At first I was upset that the first valve didn't work, but once the replacement arrived and was put it, everything was great! I would use Pex Supply again.
VS

Most Liked Negative Review

Worked perfect

One of the bushings was damaged but the valve was a perfect fit and was delivered on time
Showing 1-10 of 30 reviews

Great service and fast shipment

The product worked fine
John
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement part

Fixed the problem and seems to be a good quality
Alltradesman
Oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pleased

I'm very pleased with this purchase and this company.
MSonJupiter
Jupiter
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

this valve was 1/2 the price of the MFG replacement part. It fit perfectly and works great.
gas man
long island NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again and again

My Boiler wasn't working and I purchased this valve install it, and it working very well 🥂👍🏽✈️
KLC Heating and cooling
All 5 B
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Valve

After much research , worked perfectly and 24 hour shipping could not have been faster.
Oldsman
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Installed on to my boiler
Luke
Black Hawk
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

universal gas valve does a good job
super
new york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

WORKING GREAT DIRECT REPLACEMENT
RLO
DELAWARE OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Replaced OEM gas flow controller on home heating system. Worked like a charm.
Sweetbob
Lacombe, LA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Will this valve replace a Honeywell VR8440P 2088

Asked by Keswick 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The direct replacement for the Honeywell VR8440P 2088 is SKU: 1149021

Was this review helpful to you?

Q: Is this the valve you would advise for replacement of VR8440M2099 installed on an old Lennox horizontal GS 15Q3X-60-1?

Asked by Rob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the VR8345M4302 is the direct replacement for the VR8440M2099.

Was this review helpful to you?

Q: wILL IT REPLACE MY VR8204A 2050 HONEYWELL GAS VALVE?

Asked by JFCAREY99 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We would recommend part VR8204A2076 as a replacement for the gas valve you mentioned.

Was this review helpful to you?

Q: Will this replace my old valve, vr8440a2001 by honeywell?

Asked by JOCKO 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes this will replace the VR8440A2001.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy