Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
XC13N024-230A-10 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
XC13N024-230A-10
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts 1
–
613103-01, Ac & Heat Pump Top Panel, 27 X 28", 12Y10
12Y10
Lennox
100062-01 Grille - Discharge, 97M68
97M68
Lennox
Control Box Cover, Small
97M73
Sorry, we don't currently sell this item.
Request This Item
Front Corner Post
85M74
Sorry, we don't currently sell this item.
Request This Item
Rear Corner Post
85M79
Sorry, we don't currently sell this item.
Request This Item
35/5 MFD Round Run Capacitor (440/370V)
12783
Jard
(46)
SPST Contactor (25 FLA/35 RES), 10F73
10F73
Lennox
(8)
Outdoor Coil Guard
41W25
Sorry, we don't currently sell this item.
Request This Item
Fan Assembly, 98M18
98M18
Lennox
1/10 HP Fan Motor (208-230V), 12F49
12F49
Lennox
(14)
Crankcase Heater 40W 240v, 93M04
93M04
Lennox
Loss of Charge Pressure Switch, 84M96
84M96
Lennox
176-216 MFD Round Capacitor (330V), 63A06
63A06
Lennox
Depressor Tee
LB-53109D
Sorry, we don't currently sell this item.
Request This Item
Potential Relay, 58327
58327
Lennox
Lb-110135A, Loss Of Charge Kit, Actuates At 25 Psi; Resets At 55 Psi, 84M23
84M23
Lennox
Hard Start Kit, 88M91
88M91
Lennox
(3)
Base Leg
85M47
Sorry, we don't currently sell this item.
Request This Item
8-32 Acorn Nut Cap, 85M56
85M56
Lennox
(1)
Patch Plate Cover
43W20
Sorry, we don't currently sell this item.
Request This Item
613764-24 Panel - Access (Louver-4), 12U40
12U40
Lennox
613766-24 Panel - Access (Louver-6), 12U49
12U49
Lennox
Compressor Sound Cover, up to 3 Ton, 18J42
18J42
Lennox
100210-01 Valve Core, 95M48
95M48
Lennox
Liquid Line Drier, 95M52
95M52
Lennox
Kit-RFC (.057), 97M75
97M75
Lennox
Discharge, Open 225f, Close 180f Thermostat, 97M59
97M59
Lennox
Pressure Tap Fitting, 95M47
95M47
Lennox
Harness-compressor Molded Plug, 14R26
14R26
Lennox
3/4" Sweat Suction Line Drier, 88K44
88K44
Lennox
Compressor Mount, 54M63
54M63
Lennox
Replacement Parts 2
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner XC13N024-230A-10
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video