Apply to be a TradeMaster!
Main product image of 35/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

35/5 MFD Round Run Capacitor (440/370V)

Brand:
Jard
SKU:
12783
Rating:
(46)
Q&A:
(0)
35/5 MFD Round Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$11.44 each
In Stock
In Stock
Get 452 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
MFD: 
35/5
40/10

MANUALS (1)


This item replaces: 89M74, 43-101665-06

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
35/5 MFD
Product Highlight: Shape
Round

Description

–
JARD 12783, 35/5 uF Round Run Capacitor, 440V is a dual-value round run capacitor for HVAC compressors and fan motors, used to support motor torque and continuous operation in residential and light commercial systems.

Key Features:
  • Capacitance 35/5 microfarads (uF)
  • Voltage rating 440V AC
  • Form factor round can
  • Category run capacitor for compressor and condenser fan motor
  • Brand JARD (by MARS)

Compatibility & Applications:
  • For HVAC condensers or package units that specify a 35/5 uF, 440V round dual run capacitor.
  • Supports continuous-duty motors in air conditioning and heat pump systems.

Installation & Operation Notes:
  • Discharge the capacitor and de-energize equipment before service.
  • Match capacitance and voltage ratings to the unit's specifications, then connect C, FAN, and HERM terminals as labeled on the equipment wiring diagram.

Maintenance & Troubleshooting:
  • Replace if bulged, leaking, out-of-tolerance, or if motors struggle to start or run hot.
  • Periodically verify capacitance with a meter during seasonal service.

Specs

–
Voltage:

440/370V

MFD:

35/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
CURRENT ITEM
440/370V
35/5
440/370V
35/5

You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

5 out of 46 reviews
100% would recommend this product
5
out of 46 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 46 reviews

Excellence in a tube!

My blower fan was running more than usual so I looked at the thermostat and it was 80 degrees inside with a setting of 74. Did a bit of research and all fingers pointed to capacitor issue. Went to SuppyHouse, ordered a new capacitor and 3 days later it was delivered. Installed the new capacitor and wag-lag, cool house now. If you need a part check SupplyHouse first. Price was very reasonable and shipping was fair priced. To add, received in 3 days from POS time!
Paul
Wetumpka, Alabama
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will buy again

I don't like how they have shortened the capacity but I guess this is technology. Kinda want to think it may shorten life span.
Big A
Kentucky
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

These seem to last as well as others
BigA
Se Kentucky
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Website to Get All Your Elec Parts Fast

I ordered and received my order in a timely manner. The capacitor was packaged so that no shipping damage occurred. This is not only a great site to order your electronics but their customer service is also outstanding and go way forward to assist the customer.
PhilGacSav
Savannah, GA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy this product again

Works great, came in time before it got really hot, everywhere else wanted a arm and a leg for a Capacitor, so thank u very much..
Lil Joe
Ohio
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor worked well

Replaced the capacitor in a heat pump because the old one was failing and the new one has been working
RWPB
New Jersey
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cap

Great price on capacitor
Alb
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor for AC Condenser

I always keep a one in reserve because these are typically the thing that fails on the condenser.
Capacitor Man
Nashville, TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great and showed up fast

Would by again.
Tr
Il
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great as always

Fast shipping and original part as shown. Good company!!!
Picker
TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy