Apply to be a TradeMaster!
Main product image of 1-5/16" S1 PEX Tubing Cutter
Magnifying glass
Hover image to zoom

1-5/16" S1 PEX Tubing Cutter

Brand:
Lenox
SKU:
12121-LENOX
Rating:
(3)
Q&A:
(0)
1-5/16" S1 PEX Tubing Cutter
Magnifying glass
Hover image to zoom
12121-LENOX has been discontinued
Discontinued August 23, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1-5/16" S1 PEX Tubing Cutter
Brand:
Lenox
SKU:12121S1
(0)
Order by today, receive 5 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

Product Features
  • PERFECT CUTS. STRAIGHT AND EASY - Serrated Stainless Steel blade requires less force to make a cut, leaving a flush end.
  • COMFORTABLE GRIPS - Rubberized handles allow for confident cutting even in wet or dirty environments.
  • EASY OPEN & CLOSE - Conveniently positioned locking latch allows for true one-handed operation of spring-loaded cutter.
  • Cuts up to 1" Nominal (1-5/16" Max OD)

Specs

Product Type:

Tubing Cutter

Type:

Ratchet

Application:

Up to 1-5/16” PEX

Up to 5/8” PEX

Up to 3/4” PEX

Up to 3/8” PEX

Up to 1/2” PEX

Up to 5/16” PEX

Up to 1” PEX
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

1 out of 3 reviews
1
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This cutter is garbage

Doesnt make straight cuts and darn near impossibleto cut 1". Don't waste your money. Spend the same amount of money on the Milwaukee pex cutters which are 100x better.
DC
Woodland, CA
2 years ago
Was this review helpful to you?

Doesn't cut straight

I got this from a local supplier to cut PEX-A. It's utterly terrible. The blade is sharpened with different profiles on each side, so it cuts at an angle to the blade. It's almost impossible to get a square cut. The purchase was money thrown down the drain. Now I'm buying a different brand to replace it.
J R
Worcester, MA
4 years ago
Was this review helpful to you?

Does not cut square

Disappointed , The cut is at 90 degrees But it cuts on an angle from top to bottom about 1/8". Gets worse the more cuts you make.
GC
13655
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?