Shop Limited Time Deals
Main product image of 66L - 4-1/8" Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom

66L - 4-1/8" Bi-Metal Hole Saw

Brand:
Lenox
SKU:
30066
Rating:
(5)
Q&A:
(0)
66L - 4-1/8" Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom
30066 has been discontinued
Discontinued September 14, 2013
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
66L - 4-1/8" Bi-Metal T3 Speed Slot Hole Saw
Brand:
Lenox
SKU:3006666L
(0)
Order by today, receive 4 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
High Strength Steel
Product Highlight: Diameter (Inches)
4-1/8" Diameter

Description

–
Bi-Metal Hole Saw

Specs

–
Material:

High Strength Steel

Application:

Plumbing

Features:

Shatter Resistant

Diameter (Inches):

4-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

The extra bucks are worth it...

I was hesitant paying a higher price for the 4-5/8 Lenox hole saw but since there's not many choices in that oddball size i went ahead and glad i did too. This saw has cut and cut and still cutting perfect holes way beyond where my old cheapies would have long since given it up. A quality tool. THANKS!
Tiny
Tennessee
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hole Saw

Great product.
Bob
Kansas
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Used for cutting 6" wood discs. Saw cut wonderfully with no burning and remained just as sharp after about 12 discs.
Waitpo
Union Grove,WI.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only odd size on the market

What can I say, it's a hole saw from lennox. It's sharp, cuts holes, and is 4 5/8" OD. This is the only one on the market this size that I was able to find.
sailmonkey
Houston, TX
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Hole Saw

What a relief to be able to find this odd size with relative ease. Hole saw works great.
CNC Queen
Hayward, CA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?