Apply to be a TradeMaster!
Main product image of 88L - 5-1/2" Bi-Metal Speed Slot Hole Saw
Magnifying glass
Hover image to zoom

88L - 5-1/2" Bi-Metal Speed Slot Hole Saw

Brand:
Lenox
SKU:
3008888L
Rating:
(0)
Q&A:
(0)
88L - 5-1/2" Bi-Metal Speed Slot Hole Saw
Magnifying glass
Hover image to zoom
$112.56 each
In Stock
In Stock
Get 1 Tue, Dec 1 - Thu, Dec 3

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Strength Steel
Product Highlight: Diameter (Inches)
5-1/2" Diameter

Description

–
Plug Removal as Easy as 1-2-3

SPEED SLOT features a staircase design for easy plug removal

Up to 2x Life in Metal Cutting:

Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process

Note: Image may not be actual representation of item.

Specs

–
Material:

High Strength Steel

Application:

Plumbing

Features:

Shatter Resistant

Diameter (Inches):

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy